DESCRIPTION

  • Basin depth: 5-15/16 In.
  • Exterior dimensions: 43 In. L x 8-1/4 In. W
  • Interior dimensions: 41 In. L x 6-1/4 In. W
  • No Faucet Holes
  • SilentShield® sound-absorption technology
  • Single-basin design
  • Undercounter Installation
  • Undertone trough sinks take functionality to a higher level in the kitchen

Kohler Undertone® 1-Bowl Undermount Trough Kitchen Sink, Includes Wire Basket and Rack

K3156

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
41 in x 6-1/4 in-6-5/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
43 in x 8-1/4 in x 6-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$826.46
EACH
  • QUANTITY

DOCUMENTS