DESCRIPTION

  • Includes glen bury Quiet-Close™ toilet seat with Quick-Release™
  • No faucet holes and requires wall-mount or counter mount faucet
  • Oval basin with glazed underside

Kohler Caxton® 1-Bowl Vitreous China Undermount Lavatory Sink

K2211-G

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19 in x 15 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Caxton®
Color Finish
Almond
Color Finish Category
Neutrals
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Wall Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
21-1/4 in x 17-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes
Width
19 in

Starting at
Call for Pricing
  • QUANTITY