DESCRIPTION

  • ADA compliant when rim is mounted no higher than 17" from finished floor
  • Flow rate: 1 gpf
  • Material: Vitreous china
  • Rear spud: 3/4"
  • Siphon jet urinal
  • Valve selected based on 0.5 or 1.0 gpf (1.9 or 3.8 lpf)

Kohler Dexter™ 1 gpf Wall Mount Urinal with Rear Spud

K5016-ER

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Dexter™
Color Finish
White
Color Finish Category
Whites
Depth
14-1/2 in
End Connection 1
NPT
Flow Rate
0.5 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
17 in
IAPMO Listed
No
Inlet Outlet
3/4 in inlet/ 2 in outlet
Material
Vitreous China
Spud Location
Rear
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Rear
WaterSense Labeled
Yes
Width
13-1/2 in

Starting at
Call for Pricing
  • QUANTITY