DESCRIPTION

  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Vandal-resistant 1 gpm and pressure compensating spray (non-aerated)

Kohler 1 gpm Female Non-Aerated Vandal Resistant Spray

K18035

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Female
End Connections
Female
Fitting Size 1
55/64 in
Fitting Sizes
55/64 in
Flow Rate
1 gpm
IAPMO Listed
No
NSF Certified
No
Spray Type
Non Aerating Spray

Starting at
Call for Pricing
  • QUANTITY