DESCRIPTION

  • Completes Pinstripe design solution with KOHLER fixtures and accessories
  • High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability
  • Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F

Kohler Pinstripe® 1-Handle Cross Valve Trim

KT13135-3A

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Pinstripe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Height
6-11/16 in
Length
6-11/16 in
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-11/16 in

Starting at
Call for Pricing
  • QUANTITY