DESCRIPTION

  • Coordinates with other products in the Kelston Collection
  • Item shown in Polished Chrome
  • KOHLER finishes resist corrosion and tarnishing
  • Lever handle
  • Premium construction ensures durability and reliability
  • Required Accessories: Rough-in Valve: K-304-K or K-2971-KS
  • Valve trim less diverter button

Kohler Kelston® 1-Handle Lever Pressure Balance Trim

KT98762-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
Collection
Kelston®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Mount
Wall Mount
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$151.63
EACH
  • QUANTITY