DESCRIPTION

  • Combining a sleek profile with enhanced utility, Loure introduces a classically modern look to your bath decor
  • Ergonomic lever handle is ADA-ompliant
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards over 2 times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Trim requires valve to complete
  • When paired with a MasterShower® thermostatic valve, this trim helps ensure comfortable water temperature and pressure

Kohler Loure® Single Lever Handle Volume Control Trim

KT14674-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Handle Type
Lever
Height
5-1/2 in
IAPMO Listed
No
Length
4 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
Width
5-1/2 in

Starting at
$134.49
EACH
  • QUANTITY