DESCRIPTION

  • Clean, slick style, perfect for entertaining
  • Crafted of high-gloss acrylic and backed with a solid layer of resin for durability and resistance to chipping
  • One of the most affordable KOHLER® bar sink offering
  • Self-rimming Installation
  • Single-basin design
  • Single-hole faucet drilling

Kohler Gimlet™ 1-Hole 1-Bowl Topmount Bar Sink

K6015-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Bowl Size Single Or Left
11-1/2 in x 9-1/2 in x 5-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Gimlet™
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Top Mount
Material
Acrylic
Number Of Bowls
1
Overall Sink Size
15-1/4 in x 15-1/4 in x 6-1/2 in
Shape
Rectangular

Starting at
$197.71
EACH
  • QUANTITY