• Cart

DESCRIPTION

  • Drilled for concealed arm carrier installation
  • Includes wall hanger
  • Oval basin
  • Overflow drain
  • Single faucet hole
  • Sink can be installed separately or with matching shroud
  • TAS compliant
  • Wall hanger included

Kohler Brenham™ 1-Hole 1-Bowl Wall Mount Oval Bathroom Sink

K1997-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
Bowl Size Single Or Left
14-3/8 in x 12-5/16 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Brenham™
Color Finish
White
Color Finish Category
Whites
Depth
6-9/16 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Fireclay, Porcelain
Number Of Bowls
1
Overall Sink Size
21-15/16 in x 19-3/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$187.51
EACH
  • QUANTITY