DESCRIPTION

  • Combines with the Kohler® K-2288 pedestal to create the Kohler® K-2294-1 Devonshire® pedestal sink
  • Coordinates with other products in the Devonshire® collection
  • Oval basin
  • Overflow drain
  • Single faucet hole

Kohler Devonshire® 1-Hole Bathroom Oval Lavatory Sink

K2295-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 12 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Devonshire®
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
27-1/2 in x 19-7/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$375.06
EACH
  • QUANTITY