DESCRIPTION

  • Pedestal leg sold separately

Kohler Wellworth® 1-Hole Bathroom Rectangular Lavatory Sink

K2293-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20 in x 12 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-1/4 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY