DESCRIPTION

  • Combination consists of the K-2323-1 sink and the K-2324 pedestal
  • Coordinates with other products in the Kathryn® collection
  • Overflow drain
  • Rectangular basin
  • Single faucet hole

Kohler Kathryn® 1-Hole Bathroom Rectangular Lavatory Sink

K2322-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 11-1/2 in x 4-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Kathryn®
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
27 in x 20 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
$654.79
EACH
  • QUANTITY

DOCUMENTS