DESCRIPTION

  • Flexible stainless steel supplies
  • For installation on 4" centers
  • High temperature limit stop
  • High temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
  • Porcelain Lever handles (Product shown with cross handles)
  • Premium materials provide durability and reliability
  • Temperature memory
  • Temperature memory enables the faucet to be turned on at any temperature setting
  • This product is changing flow rate to adhere to California requirements.  Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture.  Difference in the flow rates is negligible.

Kohler Fairfax® 1-Hole Bathroom Sink Faucet with Single Lever Handle

K12183

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Fairfax®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
7-1/2 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

Starting at
$278.75
EACH
  • QUANTITY