DESCRIPTION

  • Washerless ceramic valving ensures precise water control

Kohler Wellspring® Beverage Faucet

K6665-F

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Ceramic Disc
Collection
Wellspring®
Color Finish
Matte Black
Color Finish Category
Blacks
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.6 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
5-3/16 in
Spout Reach
4-7/8 in
Spout Type
High Arc
Trim Only
No
Width
2 in

Starting at
$395.77
EACH
  • QUANTITY

DOCUMENTS