DESCRIPTION

  • Flow rate: 1.6 gpm @ 30 - 125 psi
  • High arch swing spout
  • Lever handle on right side
  • Not to be used to deliver hot water or with reverse osmosis filtration system
  • Spout height: 8 3/4"
  • Spout reach: 4 7/8"
  • Stainless steel hose
  • Wellspring

Kohler Wellspring® 1-Hole Deckmount Faucet with Single Lever Handle

K6665

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Wellspring®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.6 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
5-3/16 in
Spout Reach
4-7/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No
Width
1-5/8 in

Starting at
$208.22
EACH
  • QUANTITY