DESCRIPTION

  • Coordinates with other products in the Portrait® collection
  • Oval basin
  • Single faucet hole
  • Vessel design with glazed underside

Kohler Portrait® 1-Hole Drop-In Bathroom Sink

K2189-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
20 in x 12 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Portrait®
Color Finish
White
Color Finish Category
Whites
Depth
8-7/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
22-5/8 in x 18-7/8 in
Shape
Oval

Starting at
$270.18
EACH
  • QUANTITY