DESCRIPTION

  • Coordinates with other products in the Memoirs® collection
  • Elegant and architectural styling integrates with the Memoirs® suite
  • Elegant rectangular basin
  • Material: Vitreous china
  • Overflow drain
  • Single faucet hole

Kohler Memoirs® 1-Hole Drop-In Bathroom Sink

K2337-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 10 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
Cashmere
Color Finish Category
Greys
Depth
8-7/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-In
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
22-3/4 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY