DESCRIPTION

  • Includes sealant
  • Oval basin with concentric ring detailing
  • Single faucet hole

Kohler Ellington® 1-Hole Drop-In Lavatory Sink

K2906-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A122.19.1
Bowl Size Single Or Left
16 in x 11 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Collection
Ellington®
Color Finish
White
Color Finish Category
Whites
Depth
8-7/16 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-In
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$156.74
EACH
  • QUANTITY