DESCRIPTION

  • Flow rate: 1.6 gpm at 60 psi
  • Includes Aquifer Water Filtration System
  • Lever handle
  • Spout height: 7 5/8"
  • Spout reach: 3"

Kohler Wellspring® 1-Hole Beverage Faucet with Aquifer and Single Lever Handle

K6666-F

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Wellspring®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
Threaded
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.6 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
5-3/8 in
Spout Reach
3 in
Spout Swivel
360°
Spout Type
High Arc
Trim Only
No
Width
2 in

Starting at
$481.06
EACH
  • QUANTITY