DESCRIPTION

  • Material: Cast iron
  • Overflow drain
  • Single faucet hole
  • Single-basin design

Kohler Radiant® 1-Hole Oval Drop-In Bathroom Sink

K2917-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A122.19.1
Bowl Size Single Or Left
14 in x 12 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Radiant®
Color Finish
White
Color Finish Category
Whites
Depth
8-3/8 in
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19 in x 19 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
No

Starting at
$156.17
EACH
  • QUANTITY