DESCRIPTION

  • Bowl depth: 8 5/8"
  • Overall: 24 1/2" x 20 1/2" x 34 3/4"
  • Sealant included
  • Stately design
  • With overflow

Kohler Memoirs® 24 x 20 in. 1-Hole Basin Only Lavatory Sink

K2345-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-1/2 in x 11-5/8 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Depth
5 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 20 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes
Width
20-1/2 in

Starting at
$316.75
EACH
  • QUANTITY