DESCRIPTION

  • Combination consists of the Kohler® K-2757-1 basin and Kohler® K-2767 pedestal
  • Coordinates with other products in the Tresham® collection
  • Overflow drain
  • Single faucet hole
  • Square basin

Kohler Tresham® 1-Hole Pedestal Bathroom Sink Basin with Overflow Drain

K2844-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-1/4 in x 12-1/2 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Depth
7-5/16 in
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 19-1/2 in
Pedestal Only - FEI
No
Shape
Square
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY