DESCRIPTION

  • Ample side deck space for toiletries
  • Combination consists of the Kohler® K-5247-1 basin and Kohler® K-5246 pedestal
  • Single faucet hole

Kohler Veer™ 1-Hole Pedestal Bathroom Sink

K5265-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
13-3/4 in x 12-5/8 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Veer™
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Rear
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
21 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY