DESCRIPTION

  • Combination consists of the Kohler® K-2176-1 basin and Kohler® K-2177 pedestal
  • Compact dimensions for smaller bathrooms
  • Material: Vitreous china
  • Pedestal installation
  • Single faucet hole
  • Single-hole faucet drilling

Kohler Parigi® 1-Hole Pedestal Bathroom Sink with Center Drain

K2175-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16 in x 9 in x 3-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Parigi®
Color Finish
White
Color Finish Category
Whites
Depth
7-1/4 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/4 in x 14 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS