DESCRIPTION

  • Combination consists of the Kohler® K-2345-1 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection
  • Elegant rectangular basin
  • Overflow drain
  • Single faucet hole

Kohler Memoirs® 1-Hole Pedestal Bathroom Sink with Overflow Drain

K2344-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15-1/2 in x 11-5/8 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
Sandbar
Color Finish Category
Greys
Depth
8-5/8 in
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24-1/2 in x 20-1/2 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY