• Cart

DESCRIPTION

Kohler Cimarron® 1-Hole Pedestal Bathroom Sink with Rear Center Drain

KOH2362-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
21 in x 12-3/4 in x 3-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
Dune
Color Finish Category
Neutrals
Drain Location
Center, Rear
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22-3/4 in x 18-7/8 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS