• Cart

DESCRIPTION

  • Coordinates with other products in the Tresham® collection
  • Overflow drain
  • Rectangular basin with raised rim
  • Single faucet hole
  • Single-hole faucet drilling

Kohler Tresham® 1-Hole Rectangle Drop-In Lavatory Sink

K2991-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.2
Bowl Size Single Or Left
19-13/16 in x 10-3/16 in x 6-1/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
21-13/16 in x 16-9/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$178.05
EACH
  • QUANTITY

DOCUMENTS