DESCRIPTION

  • Drilled for concealed arm carrier
  • Faucet not included
  • Includes soap dispenser drilling on left
  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Wall-mount installation

Kohler Soho® 1-Hole Rectangular Wall Mount Bathroom Sink

K2084-L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18 in x 13 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Soho®
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
20 in
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No
Width
18 in

Starting at
$240.25
EACH
  • QUANTITY