DESCRIPTION

  • ADA compliant when installed with Kohler® K-13885 offset drain
  • Drilled for concealed arm carrier
  • Includes soap dispenser drilling on right
  • Made from premium materials that withstand high-volume usage
  • Material: Vitreous china
  • Single-hole faucet drilling
  • Wall-mount installation

Kohler Morningside™ 1-Hole Rectangular Wall Mount Bathroom Sink with Right Hand Soap Dispenser Hole

K12638-R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14 in x 13 in x 2-5/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Morningside™
Color Finish
White
Color Finish Category
Whites
Depth
7-1/8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 in x 27 in
Shape
Rectangular

Starting at
Call for Pricing
  • QUANTITY