DESCRIPTION

  • Bowl size: 15" x 12" x 7 1/2"
  • No hole faucet drilling
  • Oval basin
  • Unglazed underside

Kohler Escale® 1-Hole Round In Square Drop-In Bathroom Sink

K19029-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
15 in x 12 in x 7-1/2 in
Collection
Escale®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
1 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 17-1/2 in x 7-5/16 in
Shape
Round

Starting at
$513.2
EACH
  • QUANTITY

DOCUMENTS