DESCRIPTION

  • Depth: 7"
  • Minimum base cabinet width: 15"
  • Single bowl
  • Single faucet hole

Kohler Northland™ 15 x 15 in. 1-Hole Self-Rimming Entertainment Sink

K6579-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
9 1/4 in x 12 in x 7 in
Collection
Northland™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
1 Hole
Installation Type
Top Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
15 in x 15 in

Starting at
$442.82
EACH
  • QUANTITY