DESCRIPTION

  • Combination consists of the Kohler® K-5027-1 basin and Kohler® K-5031 shroud
  • Coordinates with other products in the Reve® collection
  • Deep and v-shaped basin
  • Overflow drain with included Kohler® K-4061 polished chrome cap
  • Single faucet hole

Kohler Reve® 1-Hole Semi-Pedestal Bathroom Sink

K5150-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
23-5/8 in x 12 in x 3 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Reve®
Color Finish
White
Color Finish Category
Whites
Depth
17-5/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
23-5/8 in x 18-5/16 in
Pedestal Only - FEI
No
Shape
V-shaped
Vessel Only - FEI
No

Starting at
Call for Pricing
  • QUANTITY