DESCRIPTION

  • Ample side deck space for toiletries
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5266-1 pedestal sink
  • Single faucet hole

Kohler Veer™ 1 Hole 1-Bowl Pedestal D-Shaped Sink Basin

K5248-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
14-7/8 in x 12-5/8 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Veer™
Color Finish
White
Color Finish Category
Whites
Depth
8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
24 in x 18-1/4 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$105.53
EACH
  • QUANTITY

DOCUMENTS