DESCRIPTION

  • Center faucet holes: 8"
  • Overflow drain
  • Single-hole center-mount or 8" centers
  • Undercounter and metal frame models are ADA compliant

Kohler Tahoe® 1-Hole Undermount Bathroom Sink

K2890-8U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A112.19.2
Bowl Size Single Or Left
16 in x 12 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Center Size
8 in
Collection
Tahoe®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undercounter
Material
Cast Iron, Metal
Number Of Bowls
1
Overall Sink Size
20 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

Starting at
$291.21
EACH
  • QUANTITY