DESCRIPTION

  • Bowl size: 18" x 12" x 8 1/8"
  • Includes K52047 clamp assembly
  • No hole faucet drilling
  • Oval basin

Kohler Tresham™ 1-Hole Vanity Top Bathroom Sink

K2979-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
CSA Certified
CSA B45.1
Collection
Tresham™
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Countertop
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
25-7/16 in x 19-1/16 in x 7-7/8 in
Shape
Rectangular

Starting at
$204.12
EACH
  • QUANTITY