DESCRIPTION

  • Combines with Kohler® K-2057 shroud to create Kohler® K-2035-1 Pinoir® wall-mount lavatory
  • Includes K52047 clamp assembly
  • Oval basin
  • Overflow drain
  • Single faucet hole

Kohler Pinoir® 1-Hole Wall Mount Bathroom Sink Basin

K2028-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18 in x 12 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Pinoir®
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount, Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 in x 18 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

Starting at
$215.4
EACH
  • QUANTITY