DESCRIPTION

  • An elegant solution for barrier-free bathroom installations, this basin can be combined with a matching shroud
  • This Brenham wall-mount sink combines the function and durability required for commercial spaces with a fresh, natural style

Kohler Brenham™ 1-Hole Wall Mount Commercial Bathroom Sink

K1997-1R

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
14-3/8 in x 12-5/16 in x 3-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Brenham™
Color Finish
White
Color Finish Category
Whites
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-15/16 in x 19-3/4 in x 6-9/16 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$198.53
EACH
  • QUANTITY

DOCUMENTS