DESCRIPTION

  • Stainless steel

Kohler Iron/Tones® 1 in. Large Bottom Sink Rack

K6070

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Kohler K-6498 Iron/Tones® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Iron/Tones®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
16-3/8 in
Material
Stainless Steel
Width
16-3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS