DESCRIPTION

  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-3160 Poise® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Poise™ 1 in. Sink Rack

K3143

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3160 Poise® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Poise™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
13-3/16 in
Material
Stainless Steel
Width
17-3/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS