DESCRIPTION

  • Kohler™ plumbing products mean beautiful form as much as reliable function

Kohler Efficiency™ 1 in. Sink Rack

K6000

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Efficiency™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
14-1/4 in
Material
Stainless Steel
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$53.46
EACH
  • QUANTITY

DOCUMENTS