DESCRIPTION

  • Comes included with the Kohler® K-3671 8° bar sink
  • Dishwasher safe
  • Fits in the bowl of the Kohler® K-3671 8° bar sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler 8 Degree™ 1 in. Sink Rack

K6134

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3671 8 Degree™ Bar Sink
CARB OTC LEED Compliant
No
Collection
8 Degree™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
15-3/4 in
Material
Stainless Steel
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS