DESCRIPTION

  • Dishwasher safe
  • Fits in the right bowl of the Kohler® K-6498 Iron/Tones® Smart Divide® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Iron/Tones® 1 in. Small Bottom Sink Rack

K6071

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-6498 Iron/Tones® Smart Divide® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Iron/Tones®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
8-1/4 in
Material
Stainless Steel
Width
14-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS