DESCRIPTION
- Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
- Flow rate: 18 gpm at 60 psi
- High-temperature limit setting for added safety
- MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
- Single loop handle is simple to use and makes adjusting water temperature easy
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Touch-control stream-to-spray adjustment
- Two-function pull-out sprayhead with touch-control allows you to switch from stream to spray
Kohler Coralais® 1 or 3-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle
K15160-L
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1, CSA B651
- Cartridge Type
- Ceramic Disc
- Center Size
- 4 in
- Collection
- Coralais®
- Color Finish
- Vibrant® Brushed Nickel
- Color Finish Category
- Nickel Tones
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 or 3 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.8 gpm @ 60 psi
- GSA Approved
- No
- Handle Material
- Metal
- Handle Type
- Loop
- Height
- 11-5/8 in
- IAPMO Listed
- No
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Number of Handles
- Single Handle
- Side Spray
- No
- Spout Height
- 6 in
- Spout Reach
- 9 in
- Spout Type
- Pull Out
- Spray Type
- Spray, Stream
- Trim Only
- No
- Width
- 10-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday