DESCRIPTION

Kohler Toilet Lid

K1223375

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler K-3981 One-Piece Toilet
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Tank Only - FEI
No
WaterSense Labeled
No
Width
17-5/16 in

Starting at
$45.11
EACH
  • QUANTITY