10-1/2 in. Escutcheon in Vibrant Stainless
10-1/2 in. Escutcheon in Vibrant Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with three-hole sinks
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1M
- Brand Model Compatibility:
- Three Hole Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant® Stainless
- Faucet Part Type:
- Escutcheon
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10-1/2 in
- NSF:
- NSF 14
- NSF Certified:
- Yes