DESCRIPTION

Kohler 10-24 Screw in Polished Chrome

K60380

Length:

1-1/2 in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
1-1/2 in
WaterSense Labeled
No

Starting at
$0.84
EACH
  • QUANTITY