DESCRIPTION
- CUL and UL approved up to 100W
- Coordinates with Forte® faucets and accessories
- Frosted-glass shades
- Kohler® finishes resist corrosion and tarnishing
- Premium metal construction for durability
- Sconces can be positioned up or down and depending on room setting
SPECIFICATIONS
- Bulb Type
- Incandescent
- CSA Certified
- Yes
- Collection
- Forte®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 6-7/16 in
- ETL Listed
- No
- Glass Type
- Frosted
- Height
- 8-3/4 in
- Installation Type
- Wall Mount
- Lighting Direction
- Up/Down Lighting
- Lighting Style
- Transitional
- Material
- Metal
- Number Of Lights
- 3
- Sconce Type
- Reversible
- UL Listed
- Yes
- Watts
- 100
- Width
- 23 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday