DESCRIPTION

  • Comes included with the Kohler® K-3356-HCF Undertone® Preserve™ kitchen sink
  • Dishwasher safe
  • Fits in the left bowl of Kohler® K-3356 Undertone® and Kohler® K-3356-HCF Undertone® Preserve™ kitchen sinks
  • Innovative wheels around the perimeter provide a secure fit and reduce debris buildup
  • Material: Stainless steel

Kohler Undertone® 11/16 in. Sink Rack

K6389

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
K-3356 and K-3356-HCF Undertone® Preserve® Kitchen Sinks
CARB OTC LEED Compliant
No
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
11/16 in
IAPMO Listed
No
Length
17-9/16 in
Material
Stainless Steel
Width
17-3/4 in

Starting at
$57.71
EACH
  • QUANTITY

DOCUMENTS