DESCRIPTION

  • Non-diverter spout
  • One hole installation
  • Slip-fit connection

Kohler Purist® 11-3/8 x 2-1/2 in. Deckmount Non-Diverter Bath Spout

K14430

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
Collection
Purist®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Slip
Faucet Mount
Deck Mount
Height
11-3/8 in
IAPMO Listed
Yes
Length
7-1/2 in
Material
Brass
NSF Certified
No
Spout Height
11-3/8 in
Spout Reach
7-1/2 in
Spout Type
Non-Diverter
WaterSense Labeled
No
Width
2-1/2 in

Starting at
$435.0
EACH
  • QUANTITY