• Cart

DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Traditional® 11-9/16 in. Grab Bar

K11870

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
11-9/16 in
Material
Metal
Width
2-7/8 in

Starting at
Call for Pricing
  • QUANTITY